TSUBAKI 72720282001-M5 RS28B-2 BS GT4 WINNER ROLLER CHAIN 5M


BS GT4 Winner Standard Roller Chain

References
tsubaki:RS28B 2 RP
rubix:267A0680
manufacturer :2720282001
ean:8718472781762
brand logo
brand logo
Technical specifications
Chain pitch44.45 mm
Profileduplex (2)
Chain28b-2
See all Specifications

Product details : TSUBAKI 72720282001-M5 RS28B-2 BS GT4 WINNER ROLLER CHAIN 5M


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Chain pitch44.45 mm
Profileduplex (2)
Chain28b-2
Roller diameter27.94 mm
Inner width min.30.99 mm
Chain length5000 mm
Pin length136 mm
Chain pin diameter15.9 mm
Weight91.5 kg
Plate typelink
Plate height36.4 mm
Plate thickness7.5 mm
Show UNSPSC/ECL@SS
£ 1,876.86 excl. VAT
/ Each
£ 2,252.23 incl. VAT
  • Usually arrives within 14 working days