BS Duplex Stainless Steel Roller Chain
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Chain | 06B-2 |
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Chain | 06B-2 |
Roller diameter | 6.35 mm |
Inner width min. | 5.72 mm |
Chain length | 5000 m |
Material | Stainless Steel |
Pin length | 23.8 mm |
Chain pin diameter | 3.28 mm |
Plate type | Standard |
Plate height | 8.2 mm |
Plate thickness | 1 mm |
Tensile strength min. | 10.1 kN |
Usually arrives within 14 working days