Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16GS16FBSPORX
GATES MEGACRIMP COUPLING 16GS16FBSPORX
BSP FBSPORX
References
gates:
16GS16FBSPORX
rubix:
117A5212
manufacturer :
7347-19081-5
ean:
5412571558142
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS16FBSPORX
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
375
g
Type
GLOBALSPIRAL
Execution
FBSPORX
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.41
excl. VAT
/
Each
£
17.29
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BARBED FITTING 0134 69 27
PARKER PARKRIMP-FITTING 13V48-8-8
GATES 12G12FFORX45S MEGACRIMP HOSE COUPLING 12G12FFORX45
GATES MEGACRIMP COUPLING 6G10FJX
PARKER PARKRIMP-FITTING 1CA46-28-16
LEGRIS BANJO FITTING 3529-00-10
GATES MEGACRIMP COUPLING 8G8MJ
PARKER PARKRIMP-FITTING 1D948-8-8
LEGRIS SINGLE BANJO BODY 3538-06-19
GATES MEGACRIMP COUPLING 12GS16MJ
GATES MEGACRIMP HOSE COUPLING 4G4FFORX90M
PARKER PARKRIMP-FITTING 10C48-12-6
GATES MEGACRIMP COUPLING 8G6FJX
LEGRIS LF3000 FITTING 3379 08 00
GATES MEGACRIMP COUPLING 16GS20MJ