Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12GS16MJ
GATES MEGACRIMP COUPLING 12GS16MJ
JIC 37° MJ
References
gates:
12GS16MJ
rubix:
133A4771
manufacturer :
7347-02246-5
ean:
5412571550702
Technical specifications
Type
globalspiral
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS16MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
260
g
Type
globalspiral
Execution
mj
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.69
excl. VAT
/
Each
£
22.43
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CE48-12-8
PARKER PARKRIMP-FITTING 19248-6-8
GATES MEGACRIMP COUPLING 10GS10FJX90M
GATES MEGACRIMP COUPLING 12G20MDH
GATES 16G16FJX45S MEGACRIMP COUPLING 16G16FJX45
PARKER FITTING 10648-12-12
LEGRIS LF3600 BRASS FITTING 3636 06 13
GATES MEGACRIMP COUPLING 16GS25FDHORX90
PARKER FITTING 13948-12-12
GATES MEGACRIMP COUPLING 6G10FDLORX90
GATES 4G12FDLORX90 12L TO 1/4 HOSE 90 DEG
GATES GLOBLSPIRL HOSECPLG 16GS28FDLORX
LEGRIS BANJO FITTING 3529-00-13
PARKER PARKRIMP-FITTING 1C948-20-12
GATES 7100-10330-5 4G4FJISX MEGACRIMP COUPLING