Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 6G6FBSPORX90BL
GATES MEGACRIMP COUPLING 6G6FBSPORX90BL
BSP FBSPORX90BL
References
gates:
6G6FBSPORX90BL
rubix:
117A6870
manufacturer :
7100-19183-5
ean:
5412571533156
Technical specifications
Type
megacrimp®
Exterior tube diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G6FBSPORX90BL
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone. 90° block.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
150
g
Type
megacrimp®
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.58
excl. VAT
/
Each
£
13.90
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 20G20FBSPORX
GATES MEGACRIMP COUPLING 4G6MBSPP
GATES MEGACRIMP COUPLING 10G10FBSPORX
GATES MEGACRIMP COUPLING 4G6FBSPORX90
39282-12-12 PARKER OCK FITTING
GATES MEGACRIMP COUPLING 12G12FBSPORX90
PIPELINEPR RJTHOSELINERG316 A103-25
GATES MEGACRIMP COUPLING 16G16FBSPORX
PARKER SAE CODE 62 45 ELBOW 16N77-8-8
GATES MEGACRIMP COUPLING 12G12FBSPORX
GATES MEGACRIMP COUPLING 6G8FBSPORX90
GATES MEGACRIMP COUPLING 6G8FBSPORX45
PARKER PUSHLOKFITTING 3C582-18-10
PARKER SAE CODE 62 FLANGE 16A77-8-8
PARKER PUSHLOCK-FITTINGS 31D82-15-8