Bspf tap hsse alloy steels spiral point
Threading (inch) | bsp |
---|---|
Threading diameter (inch) | 1/4 |
No. of threads per inch | 19 |
Threading (inch) | bsp |
---|---|
Threading diameter (inch) | 1/4 |
No. of threads per inch | 19 |
Total length | 100 mm |
Body material | hss-e |
Coating | polished |
Tail diameter | 11 mm |
Square drive adapter | 9 mm |
Capacity length | 20 mm |
In stock: Next day delivery