References
Festo:NPQH-H-G18F-Q4-P10
Rubix:391A4576
Manufacturer :578294
EAN:4052568059972

Technical specifications
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 578294 BULKHEAD FITTING
Bulkhead connector NPQH-H-G18F-Q4-P10 Size=Standard, Nominal size=3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 24,94 g |
|---|---|
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
- Delivery usually within ( 2 ) days