References
IMI Norgren:C02670605
Rubix:115A4426
Manufacturer :C02670605


Technical specifications
| Material | body: pbt; seal: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | tube ø 6 mm (push-in fitting) |
Product details : NORGREN C02670605 PFITC 6MM-M5 SWIVEL TEE ADPT
Pneufit-C Swivel tee adaptor Ø6mm x M5 C02670605
Technical specifications
Attributes
| Material | body: pbt; seal: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | tube ø 6 mm (push-in fitting) |
| Profile | swivel tee (central tapping) |
| Connection 2 | m5 thread (metric) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Usually arrives within 14 working days