References
IMI Norgren:C01471018
Rubix:116A5958
Manufacturer :C01471018


Technical specifications
| Material | body: pbt (plastic); threads: nickel-plated brass; locking ring: stainless steel; release ring: pom; sealing (seals/o-rings/u-joint): nbr (silicone-free) |
|---|---|
| Connection 1 | r1/8 |
Product details : NORGREN C01471018 PFITC 10MM-R1/8 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø10mm x R1/8" C01471018
Technical specifications
Attributes
| Material | body: pbt (plastic); threads: nickel-plated brass; locking ring: stainless steel; release ring: pom; sealing (seals/o-rings/u-joint): nbr (silicone-free) |
|---|---|
| Connection 1 | r1/8 |
| Profile | 90° swivel angle |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Usually arrives within 14 working days