MECALINE 858737 BULKHEAD FEMALE STRAIGHT FITTING 8-3/8IN
BULKHEAD FEMALE
See technical informationSee documentsReferences
Mecaline:858737
Rubix:216A1531
EAN:3660338138072

Documents
Product details : MECALINE 858737 BULKHEAD FEMALE STRAIGHT FITTING 8-3/8IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | nickel plated brass body |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
- Usually arrives within 14 working days
