References
Camozzi:S6510 5-1/4
Rubix:123A6970


Technical specifications
| Material | nickel-plated brass (body, collet);nbr (o-ring, thread seal);ptfe (thread seal);pa (thread seal) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : CAMOZZI PNEUMATIC FITTING S6510-5-1/4
Series 6000 super-rapid fittings have been designed with a special collet which provides an homogeneous tight on the whole surface of tubes, thus ensuring high reliability and a long service life, also after connections and disconnections of the tube are repeated several times. Many types of threads are also available: metric, BSP and BSPT.
Applications
Industrial
Technical specifications
Attributes
| Material | nickel-plated brass (body, collet);nbr (o-ring, thread seal);ptfe (thread seal);pa (thread seal) |
|---|---|
| Connection 1 | g 1/4 |
| Profile | 6000 |
| Connection 2 | 15.2 |
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
- Usually arrives within 14 working days