SMC KQ2T08-G02A ONE-TOUCH FITTING


Male Branch Tee

References
smc:KQ2T08-G02A
rubix:393A7340
brand logo
brand logo
Technical specifications
Connection 1R 1/4
See all Specifications

Product details : SMC KQ2T08-G02A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2T, One-touch Fitting White Color - Male Branch Tee

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight18 g
Connection 1R 1/4
Connection 28
Show UNSPSC/ECL@SS
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
  • Usually arrives within 14 working days