SMC KQ2LE10-00A BRASS MALE FITTING I 10 TUBE


Bulkhead Male Elbow

References
smc:KQ2LE10-00A
rubix:80242179
brand logo
brand logo
Technical specifications
MaterialA (Brass)
See all Specifications

Product details : SMC KQ2LE10-00A BRASS MALE FITTING I 10 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.

Applicable Tube O.D.: ø 10
Thread Material /
Surface Treatment: A (Brass)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight63 g
MaterialA (Brass)
Connection 210
Show UNSPSC/ECL@SS
£ 11.23 excl. VAT
/ Each
£ 13.48 incl. VAT
  • Delivery usually within ( 4 ) days