References
Festo:NPFC-X-4G12-F
Rubix:391A4202
Manufacturer :8030264
EAN:4052568063665

Documents
Product details : FESTO 8030264 X-FITTING
X-fitting NPFC-X-4G12-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x26 mm |
|---|---|
| Logistic Weight | 164,1 g |
| Material | nickel-plated brass |
| Connection 1 | g 1/2 |
| Profile | x |
| Connection 2 | 15 |
Show UNSPSC/ECL@SS
£ 7.54 excl. VAT
/ Each
£ 9.05 incl. VAT
- Delivery usually within ( 2 ) days