Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101470838 PFIT 8MM-R3/8 90 SWI ELB ADPT
NORGREN 101470838 PFIT 8MM-R3/8 90 SWI ELB ADPT
Pneufit Push-In Fitting
References
norgren:
101470838
rubix:
45013436
Technical specifications
Material
Nickel Plated Brass
Connection 1
R 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101470838 PFIT 8MM-R3/8 90 SWI ELB ADPT
Rotating Male Elbow Fitting 8 - R3/8 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
R 3/8
Profile
10147
Connection 2
14,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.79
excl. VAT
/
Each
£
9.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KAL12-U02 ELECTROSTAT PROTECTION FITTING
FESTO 162866 PUSH-IN FITTING CRQS-3/8-10
LEGRIS 16MM PIF STRAIGHT 3106-16-00
SMC KQB2S06-02S ONE-TOUCH FITTING
SMC KQ2V06-U02A-X35 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3129 06 13
LEGRIS LF3000 FITTING 3104 08 06
SMC KQ2ZF08-02AS-X35 ONE-TOUCH FITTING
FESTO 183749 PUSH-IN FITTING QSM-M5-1/8-I-U-M
NORGREN C02251238 PFITC 12MM-G3/8 STRAIGHT ADPT
NORGREN 100401000 PFIT 10MM ELBOW CONNECTOR
SMC AS2211FS1-G02-08 SPEED CONTROLLER
NORGREN C00231612 PFITC 16-12MM STEM REDUCER
SMC KQ2L08-G01A ONE-TOUCH FITTING
FESTO 153402 PUSH-IN FITTING, ROTATABLE QSR-1/8-6