FESTO 9427 BULKHEAD QUICK CONNECTOR QCK-3/8-PK-9-B
Bulkhead Quick Connector
See technical informationSee documentsReferences
Festo:QCK-3/8-PK-9-B
Rubix:122A8497
Manufacturer :9427
EAN:4052568001865

Documents
Product details : FESTO 9427 BULKHEAD QUICK CONNECTOR QCK-3/8-PK-9-B
Bulkhead quick connector QCK-3/8-PK-9-B Female thread with sealing ring. Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* M16x1, * PK-9 with union Nut), Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 32,78 g |
|---|---|
| Material | aluminium |
| Connection 1 | g 3/8 |
Show UNSPSC/ECL@SS
£ 14.40 excl. VAT
/ Each
£ 17.28 incl. VAT
- Delivery usually within ( 16 ) days