NORGREN 100221200 PFIT 12MM STR STEM CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100221200
Rubix:118A8105
Manufacturer :100221200


Technical specifications
| Material | nickel-plated brass (body and collar) |
|---|---|
| Connection 1 | tube ø12 mm (outside ø) |
Documents
Product details : NORGREN 100221200 PFIT 12MM STR STEM CONNECTOR
Connection 12 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass (body and collar) |
|---|---|
| Connection 1 | tube ø12 mm (outside ø) |
| Profile | straight rod connector (pneufit® 10) |
| Connection 2 | rod ø9.6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- Usually arrives within 14 working days