References
Festo:NPQH-D-S6-Q4-P10
Rubix:116A1191
Manufacturer :578304
EAN:4052568060077

Documents
Product details : FESTO 578304 PLUG CONNECTOR NPQH-D-S6-Q4-P10
Plug connector NPQH-D-S6-Q4-P10 Size=Standard, Nominal size=3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 7,3 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 6 mm |
| Profile | npqh |
| Connection 2 | 4 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ 10 pieces
£ 40.80 incl. VAT
- Delivery usually within ( 2 ) days