Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860065 90DEG ELBOW BULKHEAD FITTING 16 MM
MECALINE 860065 90DEG ELBOW BULKHEAD FITTING 16 MM
BULKHEAD - UNION ELBOW
References
mecaline:
860065
rubix:
216A1450
ean:
3660338150173
Technical specifications
Material
Polymer Body
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860065 90DEG ELBOW BULKHEAD FITTING 16 MM
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 2
16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.01
excl. VAT
/
Each
£
14.41
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SMC KQ2K06-M5A-X35 ONE-TOUCH FITTING
SMC KQ2H01-07A1 ONE-TOUCH FITTING
SMC KQT10-U01 FITTING
MECALINE 859930 FEMALE BANJO FITTING MM 6-1/2
FESTO 153120 PUSH-IN T-FITTING QSTL-1/8-8
NORGREN C00430600 PFITC 6MM STEM ELBOW CONNECTOR
SMC KPT12-03 CLEAN ROOM FITTING
SMC KQ2L06-02AS1 BRASS FITTING 1/4 MALE THREAD 6 TUBE
SMC KRH06-02S FITTING
SMC KQ2U10-03NS ONE-TOUCH FITTING
SMC KQ2L06-G01A ONE-TOUCH FITTING
FESTO 153425 PUSH-IN FITTING, SELF-SEALING QSK-1/4-10
SMC KQ2L12-02NP ONE-TOUCH FITTING
NORGREN C00290400 PFITC 4MM BULKHEAD UNION
SMC KGL08-01S FITTING