References
SMC:KPT12-03
Rubix:2607491

Documents
Product details : SMC KPT12-03 CLEAN ROOM FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPT, Clean One-touch Fitting for Blowing Systems - Male Brach Tee and Union Tee
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Material | polypropylene resin |
| Connection 1 | 3/8 |
| Profile | kpt |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 15.92 excl. VAT
/ Each
£ 19.10 incl. VAT
- Delivery usually within ( 4 ) days