SMC KQ2L06-02AS1 BRASS FITTING 1/4 MALE THREAD 6 TUBE
Elbow Fitting
See technical informationSee documentsReferences
SMC:KQ2L06-02AS1
Rubix:392A8836
Manufacturer :KQ2L06-02AS1

Documents
Product details : SMC KQ2L06-02AS1 BRASS FITTING 1/4 MALE THREAD 6 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applications
Both Vacuum and Positive Pressure
Technical specifications
Attributes
| Material | brass (a) |
|---|---|
| Connection 1 | 1/4 |
| Profile | kq2l |
| Connection 2 | 6 |
| Type | long-oval release bushing |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
- Usually arrives within 14 working days