References
SKF:PCMS 2005003.06 M
Rubix:266A6418
Manufacturer :111628
EAN:7316571756028

Product details : SKF PCMS 2005003.06 M PLAIN BEARING
SKF POM composite strips are suitable for linear, rotating and oscillating movements, and can accommodate heavy loads. After an initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Re-lubrication can extend bearing service life considerably.
SKF POM composite strips are suitable for linear, rotating and oscillating movements, and can accommodate heavy loads. After an initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably.
Strengths
•Cost-Effective with Long Service Life
Very Good Frictional Properties
High Load Carrying Capacity
High Sliding Velocity
Very Good Frictional Properties
High Load Carrying Capacity
High Sliding Velocity
Technical specifications
Attributes
| Logistic Weight | 2039,8 g |
|---|---|
| Length | 500 mm |
| Width | 200 mm |
| Thickness | 3.06 mm |
| Material | pom composite |
Show UNSPSC/ECL@SS
£ 176.53 excl. VAT
/ Each
£ 211.84 incl. VAT
- Usually arrives within 14 working days
