References
SKF:1077454/100MPA
Rubix:206A6029
EAN:7316575767778
Product details : SKF 1077454/100MPA NIPPLE
The SKF 1077601 spare part is a pressure hose 500mm long suitable for 1077600, TLGH 1 and LAGH 400 grease guns.
Technical specifications
Attributes
| Length | 34 mm |
|---|---|
| Thickness | 25.4 mm |
Show UNSPSC/ECL@SS
£ 113.79 excl. VAT
/ Each
£ 136.55 incl. VAT
- Delivery usually within ( 3 ) days

