BOWMAN PSM121816A51 BUSH


Bushings, thrust washers and strips

References
skf:PSM 121816 A51
rubix:266A6710
manufacturer :160578
ean:7316571789088
SKF PLAIN BUSH BEARING PSM 121816 A51
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter18 mm
Width16 mm
See all Specifications

Product details : BOWMAN PSM121816A51 BUSH


SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.

Technical specifications


Attributes
Logistic Weight14,9 g
Inner diameter12 mm
Outer diameter18 mm
Width16 mm
SeriesPSM
MaterialSintered bronze
Show UNSPSC/ECL@SS
£ 2.21 excl. VAT
/ Each
£ 2.65 incl. VAT
  • Usually arrives within 14 working days