SKF PCM 101212 M STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PCM 101212 M
rubix:266A6792
manufacturer :127323
ean:7316571436340
SKF PLAIN BUSH BEARING PCM 101212 M
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter12 mm
Width12 mm
See all Specifications

Product details : SKF PCM 101212 M STRAIGHT BUSHING


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight2,1 g
Inner diameter10 mm
Outer diameter12 mm
Width12 mm
SeriesPCM
MaterialComposite M
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
  • Usually arrives within 14 working days