UVEX 84282 1 BUSINESS S3L FO SR ESD SHOE BLUE EU39 UK6 W11
Business lace up shoe S3 SRC
See technical informationReferences
Uvex:8428139
Rubix:232A9136
Manufacturer :8428139
EAN:4031101794112
Product details : UVEX 84282 1 BUSINESS S3L FO SR ESD SHOE BLUE EU39 UK6 W11
Safety shoe in protection class S3 SRC in accordance with EN ISO 20345:2011. Safety shoe meet the ESD specifications with leakage resistance under 35 megaohms. Breathable micro velour upper material. Robust steel toe cap and penetration-resistant, metal-free uvex xenova® midsole.
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 109.90 excl. VAT
/ Each
£ 131.88 incl. VAT
- Usually arrives within 14 working days

