PIAB VACUUM CUP 0107383


BX52P suction cup with mesh filter

References
piab:0107383
rubix:120A3637
brand logo
brand logo
Technical specifications
Materialpolyurethane (pu60)
Diameter52 mm
Shapebellow
See all Specifications

Product details : PIAB VACUUM CUP 0107383


Suitable for irregular and porous surfaces such as cardboard, etc. Duraflex suction pads are made from a material specially developed to combine the elasticity of rubber with the strength of polyurethane. Duraflex leaves no trace.

Strengths

- Duraflex suction pads are made from a specially developed material that combines the flexibility of rubber with the strength of polyurethane. DURAFLEX® suction pad material leaves no residue

Applications

Suitable where level compensation is required, recommended for irregular surfaces and porous materials such as cardboard.

Technical specifications


Attributes
Materialpolyurethane (pu60)
Diameter52 mm
Shapebellow
Typebx-p
Show UNSPSC/ECL@SS
£ 45.38 excl. VAT
/ Each
£ 54.46 incl. VAT
  • Usually arrives within 14 working days