C(D)85, ISO Standard Cylinder, Double Acting, Single Rod
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 200 mm |
Type | ISO Cylinder |
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 200 mm |
Type | ISO Cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 315 mm |
Delivery usually within ( 7 ) days