References
Aventics:R480060041
Rubix:157A7195
Manufacturer :R480060041
EAN:3666750034657
Product details : AVENTICS PNEUMATIC CYLINDER R480060041
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 338.91 excl. VAT
/ Each
£ 406.69 incl. VAT
- Delivery usually within ( 11 ) days

