SMC CD85N12-30C-B AIR CYLINDER


C(D)85, ISO Standard Cylinder, Double Acting

References
smc:CD85N12-30C-B
rubix:106A6459
manufacturer :00020999
brand logo
brand logo
Technical specifications
Cylinder diameter12 mm
Cylinder stroke30 mm
See all Specifications

Product details : SMC CD85N12-30C-B AIR CYLINDER


ISO 6432 Round Body Cylinder. Bore sizes (mm): 8, 10, 12, 16, 20, 25. Standard strokes up to 300 mm. Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

ISO cylinder, double acting, double rod Fluid: air Bore sizes (mm): 8, 10, 12, 16, 20, 25 Strokes (mm): up to 300 (depending on bore) Auto switches available (order separate)

Technical specifications


Attributes
Cylinder diameter12 mm
Cylinder stroke30 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 57.20 excl. VAT
/ Each
£ 68.64 incl. VAT
  • Delivery usually within ( 7 ) days