JC(D)M, Air Cylinder, Double Acting, Single Rod
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 150 mm |
Type | Double Acting Air Cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 150 mm |
Type | Double Acting Air Cylinder |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Inserted rod height | 217.5 mm |
Usually arrives within 14 working days