C(D)85K, ISO Cylinder, Double Acting, Single Rod, Non-Rotating
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 10 mm |
Type | ISO Cylinder |
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 10 mm |
Type | ISO Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 98 mm |
Usually arrives within 14 working days