SMC CD85RAF20-125-B DIRECT MOUNT ISO 6432 CYLINDER

ISO 6432 C85 series cylinders

See technical informationSee documents
References
SMC:CD85RAF20-125-B
Rubix:109A6336
EAN:3618035409414
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke125 mm
Typeair cylinder
See all Specifications
Documents

Product details : SMC CD85RAF20-125-B DIRECT MOUNT ISO 6432 CYLINDER


The C85 series complies with ISO 6432 and CETOP RP52P standards. The C85 series is available in bores from 8 mm to 25 mm and with standard strokes from 10 to 300 mm. The unique design of the stem seal prevents the ingress of dust, and its efficiency is such that the C85 series can be used in extremely dusty environments. With its abrasion-resistant seals and replaceable nose gaskets, the C85 series offers exceptional service life.

Technical specifications


Attributes
Logistic Weight265 g
Cylinder diameter20 mm
Cylinder stroke125 mm
Typeair cylinder
Min. temperature-20 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
  • Delivery usually within ( 15 ) days