SMC C85WE10-40C CYLINDER DOUBLE ROD
C(D)85W, ISO Cylinder, Double Acting, Double Rod
See technical informationSee documentsReferences
SMC:C85WE10-40C
Rubix:393A4207
Manufacturer :C85WE10-40C

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | iso cylinder |
Documents
Product details : SMC C85WE10-40C CYLINDER DOUBLE ROD
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, double rod
Fluid: air
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Strokes (mm): up to 300 (depending on bore)
Auto switches available (order separate)
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | iso cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 90.99 excl. VAT
/ Each
£ 109.19 incl. VAT
- Usually arrives within 14 working days