SMC CDG1BN25-125TZ AIR CYLINDER 25 STR 125 SINGLE ACTING
C(D)G1-*S/T-Z, Air Cylinder, Single Acting, Spring Return, Spring Extend
See technical informationSee documentsReferences
SMC:CDG1BN25-125TZ
Rubix:392A7826
Manufacturer :CDG1BN25-125TZ

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | single acting air cylinder |
Documents
Product details : SMC CDG1BN25-125TZ AIR CYLINDER 25 STR 125 SINGLE ACTING
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strengths
Standard: single acting, single rod, spring return/extend
Bore sizes (mm): 20, 25, 32, 40
Strokes (mm): 25~200
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | single acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 66.15 excl. VAT
/ Each
£ 79.38 incl. VAT
- Usually arrives within 14 working days