Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CDG1BN50TF-50Z AIR CYLINDER 50 STR 50
SMC CDG1BN50TF-50Z AIR CYLINDER 50 STR 50
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
References
smc:
CDG1BN50TF-50Z
rubix:
392A8019
manufacturer :
01149035
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDG1BN50TF-50Z AIR CYLINDER 50 STR 50
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100 Strokes up to 1500 mm Wide range of cylinder variations and mounting options.
Strengths
Standard: double acting single rod
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
Strokes from 25mm through 1500mm
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis.
Part numbers with rod end bracket and/or pivot bracket available.
With or without nylon or heat resistant rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
50
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.97
excl. VAT
/
Each
£
112.76
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SMC CDG1BN50TF-25Z AIR CYLINDER 50 STR 25
SMC CG5BN63TFSV-125 STAINLESS STEEL CYLINDER
CAMOZZI CYLINDER-DBL ACTING-12 BORE-125 STROKE 16N2A12A125
SMC C96SDB100-200 ISO CYLINDER
MATARA MCQV-11-200-125M ISO15552-VDMA 24562 200 BORE 125MM STROKE MAGN
SMC CM2B25-75SZ AIR CYLINDER
SMC C95NDB50-1100 LOCKING ISO-VDMA CYLINDER
SMC CG1BA50TF-200Z AIR CYLINDER 50 STR 200
SMC CDG1BN80TF-300Z AIR CYLINDER 80 STR 300
SMC CD85N25-220-B AIR CYLINDER
SMC C96SDB63-160 ISO CYLINDER
SMC CXSL32-150-XB11 DUAL ROD CYLINDER
AVENTICS R402000883
SMC C96SDB80-630 ISO 15552 CYLINDER
AVENTICS R480140266