SMC CG1BA50TF-150Z AIR CYLINDER 50 STR 150
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:CG1BA50TF-150Z
Rubix:392A8001

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CG1BA50TF-150Z AIR CYLINDER 50 STR 150
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strengths
Standard: double acting single rod Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100 Strokes from 25mm through 1500mm Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis. Part numbers with rod end bracket and/or pivot bracket available. With or without nylon or heat resistant rod boot Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 129.00 excl. VAT
/ Each
£ 154.80 incl. VAT
- Delivery usually within ( 11 ) days