SMC CDBM2F40-200-RL END LOCK CYLINDER


Round Body Cylinder

References
smc:CDBM2F40-200-RL
rubix:112A8157
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke200 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CDBM2F40-200-RL END LOCK CYLINDER


Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.

Strengths

•Double acting, single rod
Auto switch capability

Technical specifications


Attributes
Logistic Weight1300 g
Cylinder diameter40 mm
Cylinder stroke200 mm
TypeAir Cylinder
Show UNSPSC/ECL@SS
£ 206.73 excl. VAT
/ Each
£ 248.08 incl. VAT
  • Delivery usually within ( 34 ) days