References
SMC:CG1BN20-30
Rubix:110A3306
Manufacturer :00135046

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN20-30 AIR CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 36.69 excl. VAT
/ Each
£ 44.03 incl. VAT
- Delivery usually within ( 4 ) days