C(D)G3 Air Cylinder, Double Acting, Single Rod, Short Type
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 200 mm |
Type | Double Acting Air Cylinder |
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 200 mm |
Type | Double Acting Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 348 mm |
Usually arrives within 14 working days