SMC CD76E40-50C-B-XC6A AIR CYLINDER


Round Body Cylinder

References
smc:CD76E40-50C-B-XC6A
rubix:111A8128
brand logo
brand logo
Technical specifications
Cylinder diameter40Ā mm
Cylinder stroke50Ā mm
Typeround body cylinder
See all Specifications

Product details : SMC CD76E40-50C-B-XC6A AIR CYLINDER


The C76 series pneumatic cylinders offer a simple design, reducing clutter and high dimensional accuracy, making them very easy to use. The wide plates of the stem and the front bottom greatly simplify the installation and positioning of the backs. The low friction coefficient and the elastomeric shock reinforcements supplied as standard make it possible to obtain piston speeds up to 1500 mm/sec. Larger lateral loads can be used due to the tolerance of the piston rod close to the frontal pad.

Technical specifications


Attributes
Logistic Weight3170Ā g
Cylinder diameter40Ā mm
Cylinder stroke50Ā mm
Typeround body cylinder
Show UNSPSC/ECL@SS
Ā£ 125.63 excl. VAT
/ Each
Ā£ 150.76 incl. VAT
  • Delivery usually within ( 7 ) days