SMC CDG5EA100TFSR-200 STAINLESS STEEL CYLINDER


C(D)G5-S, Stainless Steel Cylinder, Double Acting, Single Rod

References
smc:CDG5EA100TFSR-200
rubix:106A6856
manufacturer :CDG5EA100TFSR-200
brand logo
brand logo
Technical specifications
Cylinder diameter100 mm
Cylinder stroke200 mm
TypeStainless Steel Cylinder
See all Specifications

Product details : SMC CDG5EA100TFSR-200 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Strengths

Double acting, single rod CG5-S cylinder All stainless steel external parts Special scraper prevents water from entering cylinder Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100 Auto switch capability

Technical specifications


Attributes
Cylinder diameter100 mm
Cylinder stroke200 mm
TypeStainless Steel Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height402 mm
Show UNSPSC/ECL@SS
£ 581.29 excl. VAT
/ Each
£ 697.55 incl. VAT
  • Delivery usually within ( 7 ) days