C(D)J5-S, Air Cylinder, Double Acting, Single Rod, Stainless Steel
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 125 mm |
Type | stainless steel cylinder |
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 125 mm |
Type | stainless steel cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 199 mm |
Delivery usually within ( 25 ) days