SMC MDWBB100TF-250 CYLINDER WITH LOCK
M(D)WB, Cylinder with Lock, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:MDWBB100TF-250
Rubix:393A1336
Manufacturer :MDWBB100TF-250

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | double acting cylinder |
Documents
Product details : SMC MDWBB100TF-250 CYLINDER WITH LOCK
Cylinder with Lock, Double Acting, Single/Double Rod
Locking unit can be ordered separately
Lock can be manually operated
Separate construction of lock unit and cylinder
Bore sizes (mm): 32, 40, 50, 63, 80, 100
Strokes up to 2500 mm
Air cushion / rubber bumper selectable.
Strengths
Cylinder with Lock: double acting single rod
Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
Strokes from 25mm through 2500mm depending upon bore size
Mounts: basic, foot, front & rear flange, single or double clevis, & center trunnion
Variety of switches and a variety of lead wire lengths.
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | double acting cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 1,222.51 excl. VAT
/ Each
£ 1,467.01 incl. VAT
- Usually arrives within 14 working days