C(D)LM2, Air Cylinder, Double Acting, Single Rod, Fine Lock
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 250 mm |
Type | Fine Lock Cylinder |
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 250 mm |
Type | Fine Lock Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 432 mm |
Usually arrives within 14 working days