Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CDG5BA40TFSV-120 STAINLESS STEEL CYLINDER
SMC CDG5BA40TFSV-120 STAINLESS STEEL CYLINDER
Cylinder with piston rod SMC
References
smc:
CDG5BA40TFSV-120
rubix:
111A0366
manufacturer :
00368167
Technical specifications
Cylinder diameter
40
mm
Cylinder stroke
120
mm
See all Specifications
Product details
Technical specifications
Product details : SMC CDG5BA40TFSV-120 STAINLESS STEEL CYLINDER
Technical specifications
Attributes
Cylinder diameter
40
mm
Cylinder stroke
120
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.53
excl. VAT
/
Each
£
227.44
incl. VAT
Delivery usually within (
7
) days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SMC CDG5EA80TFSR-125 STAINLESS STEEL CYLINDER
AVENTICS 822063003 BOSCH REXROTH CYLINDER
SMC CDM2B25TF-150Z AIR CYLINDER
SMC CDG5EA50TFSV-100 STAINLESS STEEL CYLINDER
SMC CG5EA50TFSV-250 STAINLESS STEEL CYLINDER
MATARA MCMI-11-10-25 ISO6432 CYLINDER 10MM BORE 25MM STROKE MAGNETIC R
SMC CD85F20-400-B-X2018 CYLINDER
SMC C96SDB50-450 ISO 15552 CYLINDER
SMC C96SDB50-180 ISO 15552 CYLINDER
SMC CG5BA100TFSV-75 STAINLESS STEEL CYLINDER
SMC CD85RAF8-25-B DIRECT MOUNT CYLINDER
NORGREN TRA/8200/M/500/H/350 DA P CYLINDER
SMC CDJ2B10-60Z-B AIR CYLINDER
SMC CD85WE8-40-B THROUGH ROD CYLINDER
SMC ZCDUKC16-15D VACUUM CYLINDER