Guided Cylinder
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 90 mm |
Type | Dual Rod Cylinder |
Logistics dimensions (L x W x H) | 17x162x46 mm |
---|---|
Logistic Weight | 367 g |
Cylinder diameter | 10 mm |
Cylinder stroke | 90 mm |
Type | Dual Rod Cylinder |
Delivery usually within ( 4 ) days