SMC CDM2B25TF-25Z AIR CYLINDER


C(D)M2-Z, Air Cylinder, Double Acting, Single Rod

References
smc:CDM2B25TF-25Z
rubix:392A7235
manufacturer :CDM2B25TF-25Z
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke25 mm
Typedouble acting air cylinder
See all Specifications

Product details : SMC CDM2B25TF-25Z AIR CYLINDER


We are proud to introduce our Series CM2-Z round air cylinder. This new model delivers improved assembly time and reduced maintenance costs thanks to the auto-switch position, which can be altered by the loosening of just one screw. The addition of a transparent auto switch bracket provides improved visibility of the status of the switch and the Series delivers extra flexibility including the option of male and female rods. Where space is at a premium, you can select a female rod end (up to 29 mm shorter) and/or boss-cut type (up to 16 mm shorter). With a wide range of mounting brackets available, the CM2-Z also delivers greater mounting flexibility, making it ideal for use in applications such as pick and place, positioning and clamping.

Strengths

Double acting single rod.
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 1mm through 2000mm.
  • Mounts: basic, foot, front & rear flange, clevis, trunnion.
  • Part numbers with rod end bracket and/or pivot bracket available.
  • With or without rod boot.
  • Variety of switches and a variety of lead wire lengths.
  • Technical specifications


    Attributes
    Cylinder diameter25 mm
    Cylinder stroke25 mm
    Typedouble acting air cylinder
    Min. temperature-10 °C
    Max. temperature70 °C
    Inserted rod height132 mm
    Show UNSPSC/ECL@SS
    £ 57.32 excl. VAT
    / Each
    £ 68.78 incl. VAT
    • Usually arrives within 14 working days