C(D)M2-Z*S/T, Air Cylinder, Single Acting, Single Rod
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Single Acting Air Cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Single Acting Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 178 mm |
Usually arrives within 14 working days