SMC CDM2B40-125TZ AIR CYLINDER


C(D)M2-Z*S/T, Air Cylinder, Single Acting, Single Rod

References
smc:CDM2B40-125TZ
rubix:392A7638
manufacturer :CDM2B40-125TZ
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke125 mm
TypeSingle Acting Air Cylinder
See all Specifications

Product details : SMC CDM2B40-125TZ AIR CYLINDER


We are proud to introduce our Series CM2-Z round air cylinder. This new model delivers improved assembly time and reduced maintenance costs thanks to the auto-switch position, which can be altered by the loosening of just one screw. The addition of a transparent auto switch bracket provides improved visibility of the status of the switch and the Series delivers extra flexibility including the option of male and female rods. Where space is at a premium, you can select a female rod end (up to 29 mm shorter) and/or boss-cut type (up to 16 mm shorter). With a wide range of mounting brackets available, the CM2-Z also delivers greater mounting flexibility, making it ideal for use in applications such as pick and place, positioning and clamping.

Strengths

Single acting, spring return or spring extend, non-rotating rod Bore sizes: 20, 25, 32, & 40 (mm) Strokes from 25mm through 250mm Mounts: basic, foot, front & rear flange, clevis, trunnion Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke125 mm
TypeSingle Acting Air Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height463 mm
Show UNSPSC/ECL@SS
£ 122.88 excl. VAT
/ Each
£ 147.46 incl. VAT
  • Usually arrives within 14 working days